Apply to be a TradeMaster!
Main product image of Price Pfister Lavatory Stem (Cold)
Magnifying glass
Hover image to zoom

Price Pfister Lavatory Stem (Cold)

SKU:
ST0183X-B
Rating:
(0)
Q&A:
(0)
Price Pfister Lavatory Stem (Cold)
Magnifying glass
Hover image to zoom
ST0183X-B has been discontinued
Discontinued April 19, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
Price Pfister
Product Highlight: Length (Inches)
1-5/8" Length
Product Highlight: Length
1

Description

–
  • Compression Stem
  • Finish: Brass and Chrome
  • Material: No-Lead Brass
  • Length 1 (1-5-8")

Specs

–
Used With:

Price Pfister

Type:

Cold

Length (Inches):

1-5/8"

Length:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm