Apply to be a TradeMaster!
Main product image of Ceramic Lavatory/Sink Stem (Hot)
Magnifying glass
Hover image to zoom
Ceramic Lavatory/Sink Stem (Hot)
Magnifying glass
Hover image to zoom
ST1415X-B has been discontinued
Discontinued August 13, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
2-3/16" Length
Product Highlight: Length
4

Description

–
    Ceramic Disc
  • Finish: Chrome
  • Material: No-Lead Brass
  • Length: 4 (2-3/16")

Specs

–
Type:

Hot

Length (Inches):

2-3/16"

Length:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need