Apply to be a TradeMaster!
Main product image of Delta Hot/Cold Lav/Kitchen & Tub/Shower Washerless Stem, STD1124
Magnifying glass
Hover image to zoom

Delta Hot/Cold Lav/Kitchen & Tub/Shower Washerless Stem, STD1124

SKU:
STD1124
Rating:
(0)
Q&A:
(0)
Delta Hot/Cold Lav/Kitchen & Tub/Shower Washerless Stem, STD1124
Magnifying glass
Hover image to zoom
$9.70 each
In Stock
In Stock
Get 17 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Delta
Product Highlight: Material
Plastic
Product Highlight: Finish
White, Grey

Description

–
  • Washerless Stem
  • Finish: Grey and White
  • Material: Plastic
  • Length 3 (1-15/16")

Specs

–
Used With:

Delta

Type:

Stem

Material:

Plastic

Finish:

White

Grey

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy