Apply to be a TradeMaster!
Main product image of Delta Lav/Kitchen Work Horse Stem (Hot/Cold), STD1127
Magnifying glass
Hover image to zoom

Delta Lav/Kitchen Work Horse Stem (Hot/Cold), STD1127

SKU:
STD1127
Rating:
(0)
Q&A:
(0)
Delta Lav/Kitchen Work Horse Stem (Hot/Cold), STD1127
Magnifying glass
Hover image to zoom
$24.68 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Delta
Product Highlight: Material
Brass, Plastic
Product Highlight: Finish
Black, White, Brass

Description

–
  • Work Horse
  • Ceramic Disc
  • Finish: Black, Brass, and White
  • Material: Brass and Plastic
  • Length 3 (2-1/8")
  • Includes Ceramic Seat, Spring, and O-Ring

Specs

–
Used With:

Delta

Type:

Stem

Material:

Brass

Plastic

Finish:

Black

White

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy