Apply to be a TradeMaster!
Main product image of 3/4" IPS x 3/4" MIP Service Valve Kit with 18" Gas Connector, Gas Valve & PRV Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" IPS x 3/4" MIP Service Valve Kit with 18" Gas Connector, Gas Valve & PRV Valve (Lead Free)

SKU:
TK30RB21-18G3X
Rating:
(2)
Q&A:
(0)
3/4" IPS x 3/4" MIP Service Valve Kit with 18" Gas Connector, Gas Valve & PRV Valve (Lead Free)
Magnifying glass
Hover image to zoom
$147.80 each
In Stock
In Stock
Get 4 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS x MNPT Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Length (Inches)
18" Length
Product Highlight: Lead Free
Yes

Description

–
3/4" IPS x 3/4" MIP Service Valve Kit with 18" Gas Connector, Gas Valve & PRV Valve

Specs

–
Product Type:

Service Valve Kit

Connection Type:

IPS x MNPT

Connection Size:

3/4"

Length (Inches):

18"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fantastic set, great savings w/ supplied gas conn & fittings

Easy installation, and the kit was less expensive than other kits with just the service valves. The water heater already came with a PRV, but I wanted the gas connector, fittings, and gas shut-off valve. Buying the flexible connector was difficult to find with the right CFM rating, and out of stock many places, along with the correct matching fittings. With this kit though, everything was in one box. Awesome
AndrewJW
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Just what I expected. Every part is heavy duty and smooth working. The pictures just don't show the true good quality
OneHappyPlumbBob
Wichita, Kansas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy