Apply to be a TradeMaster!
Main product image of 3/4" FIP x 3/4" MIP Service Valve Kit with 18" Gas Connector & PRV Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" FIP x 3/4" MIP Service Valve Kit with 18" Gas Connector & PRV Valve (Lead Free)

SKU:
TK3SRB21-18X
Rating:
(0)
Q&A:
(0)
3/4" FIP x 3/4" MIP Service Valve Kit with 18" Gas Connector & PRV Valve (Lead Free)
Magnifying glass
Hover image to zoom
$161.79 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Length (Inches)
18" Length
Product Highlight: Lead Free
Yes

Description

–
3/4" FIP x 3/4" MIP Service Valve Kit with 18" Gas Connector & PRV Valve

Specs

–
Product Type:

Service Valve Kit

Connection Type:

MPT x FPT

Connection Size:

3/4"

Length (Inches):

18"

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy