Apply to be a TradeMaster!
Main product image of 3/4" IPS x 3/4" IPS Hot/Cold Service Valves (Lead Free)
Magnifying glass
Hover image to zoom

3/4" IPS x 3/4" IPS Hot/Cold Service Valves (Lead Free)

SKU:
TWV30X
Rating:
(0)
Q&A:
(0)
3/4" IPS x 3/4" IPS Hot/Cold Service Valves (Lead Free)
Magnifying glass
Hover image to zoom
$96.88 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x FNPT Union Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
For use in potable water distribution systems for water flow control. Valves connect directly to cold water inlet and hot water outlet of the tankless water heater. Use for appliance maintenance and emergency shut-off.

Features:
  • Compact design ideal for recessed and cover box installations
  • Captive coupling nut & washer reduces opportunity for component loss making installation easier
  • Captive washer won't kink or tear during installation
  • Forged, one-piece construction reduces the potential for pinhole leaks
  • Integrated drain valve with independent, 1/4 turn operation allows quick system diagnostic testing and maintenance
  • Built-in side port for the pressure relief valve reduces the number of connections & simplifies the installation
  • Right-sized handles, color-coded for immediate system identification. Perfect for tight installations
  • 100% Compliant

Specs

–
Size:

3/4"

Thread Size:

3/4"

Thread Type:

Female

Connection Type:

FNPT Union x FNPT Union

Material:

Brass

Product Type:

Valve

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy