Apply to be a TradeMaster!
Main product image of Washing Machine Supply Outlet Box, 1/2" Nominal Cold Expansion PEX x 3/4" Male Hose Thread
Magnifying glass
Hover image to zoom

Washing Machine Supply Outlet Box, 1/2" Nominal Cold Expansion PEX x 3/4" Male Hose Thread

SKU:
WSBCEPX0-B
Rating:
(0)
Q&A:
(0)
Washing Machine Supply Outlet Box, 1/2" Nominal Cold Expansion PEX x 3/4" Male Hose Thread
Magnifying glass
Hover image to zoom
$40.92 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Outlet Type
Male Hose
Product Highlight: Inlet Size
1/2"
Product Highlight: Finish
Rough Brass
Product Highlight: Outlet Size
3/4"
Product Highlight: Inlet Type
Cold Expansion PEX

Description

–
Features:
  • The brass ball provides a smooth operation
  • 1/2 in. Nominal Cold Expansion PEX Connection x 3/4 in. Male Hose Thread
  • Compatible with PEX tubing
  • For use with washing machine installations
  • 1/4 turn brass ball valves for quick water supply control

Specs

–
Size:

1/2" x 3/4"

Product Type:

Washing Machine Outlet Box

Outlet Type:

Male Hose

Inlet Size:

1/2"

Finish:

Rough Brass

Outlet Size:

3/4"

Inlet Type:

Cold Expansion PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy