Shop Resideo Sale
Main product image of Model 114 White Kickspace Heater w/o Built-In Thermostat (1500W 240VAC, 750/1500W 120VAC)
Magnifying glass
Hover image to zoom

Model 114 White Kickspace Heater w/o Built-In Thermostat (1500W 240VAC, 750/1500W 120VAC)

Brand:
Broan
SKU:
114-BROAN
Rating:
(10)
Q&A:
(0)
Model 114 White Kickspace Heater w/o Built-In Thermostat (1500W 240VAC, 750/1500W 120VAC)
Magnifying glass
Hover image to zoom
$309.30 each
In Stock
In Stock
Get 12 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
5120 Max BTUs
Product Highlight: Color
White
Product Highlight: Wattage
750, 1500, 240 Watts
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Warranty

Description

–

Note: This model does not come with the built in thermostat.


Kickspace heaters have a low-profile design that provides floor-level heat from an out-of-the-way location. Great idea for light-commercial applications such as ticket/toll booths or checkout counters where ducting isn't possible. Factory wired at 1500W at 240VAC can be easily converted to 750W or 1500W at 120V for added versatility.


Features:

  • White grille has a baked enamel finish and one-piece design for durability
  • Vertical louvers disperse heat evenly across the width of the grille and the built-in front-mounted thermostat offers a simple way to control the level of heat
  • No extended warm up time due to an efficient steel sheathed, plate-finned heating element that provides comfortable heat in seconds
  • Quiet, thermally protected motor shuts off in event of overheating and transverse blower circulates heated air for optimal room warming. UL Listed for safety.
  • Slim design tucks under cabinet kickspaces, vanities, stairways or any place where space is limited and a little extra heat is desired to make your environment cozier
  • Kickspace heaters are intended to provide supplemental heat from a wall location and not to take the place of a home's main heat source

Specs

–
Model:

114

Product Type:

Kickspace Heater

Kilowatts (KW):

0.75

0.24

1.5

BTU Output:

5120

Type:

Electric

Kickspace Heaters

Application:

Electric Heating

Color:

White

Wattage:

750

1500

240

Voltage:

120v

BTU (Max):

5120

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

Knob, S99521769
SKU: S99521769
Broan
Thermal Fuse, S99521763
SKU: S99521763
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.5 out of 10 reviews
67% would recommend this product
3.5
out of 10 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
10%
3 star
10%
2 star
0%
1 star
30%
WRITE A REVIEW

Most Liked Positive Review

Residentail Use

I replaced a pair of 20+ year old Model 114s under my kitchen cabinets with the same. The originals, although functioning fine, were getting very noisy so I was hoping all these years later an updated version of the same model would have improved on that. Although they are somewhat quieter, they're still a bit noisier than I had hoped. But they are new and look good and I can confirm to anyone thinking about purchasing a Model 114, it will last for years and years. Also, right in the middle of COVID and the holiday shipping rush, Supplyhouse.com delivered these quickly, so absolutely no complaints there. Thank you!
VS

Most Liked Negative Review

ONLY BUY IF YOU WANT NOISE WITH YOUR HEAT

The kick-space electric heater was exactly what I was looking for. (I have a similar hydronic heater). Upon opening the package, the quality seemed very good: heavy duty enclosure, baked on finish. Hooking up was relatively easy, but the instructions for converting from 240 volt to 120 volt could be better. That being said, the heater is virtually unusable do the noise it generates while running. I tried mounting unit on isolation pads - no help. I contacted Supply House, who basically told me to contact the manufacturer. The manufacturer's first response was that I connected it incorrectly. When I convinced them that I actually knew what I was doing, they sent me a box of parts. I have not had the time to remove and dis-assemble the heater to see if any of the parts swaps help.
Showing 1-10 of 10 reviews

Quick delivery of something that I needed right away

Fit right in with space like a glove
Dana
Rhode Island
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heater too noisy

Can't use in the master bathroom. Might be ok in a garage.
jim
new york
2 years ago
Was this review helpful to you?

I would buy this again

I waited to replace a very old heater and am so happy with this new heater. The labeling instructions however need some work. As important parts were not labeled at all.
M
San Francisco
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The heater works great.

Easy to install. It is a replacement for one that lasted 19+ years. Wired for 240 already. No re-wiring needed.
Feets.
Carroll County, Maryland.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked perfect

added kitchen cabinet and needed to eliminate a wall heater and this worked great
ferd
pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as a replacement possibly

easy to install but not very quiet,had customer compliants about noise
Tommy
Cold Spring NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

garbage sounds like a diesel motor no good
Luis
New jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A good alternative if heated floors are impractical

This was a replacement for a 15 year old Nutone that had a burned out element. The replacement was only slightly more than a new element. These type heaters are kinda noisy but do a good job of heating up a bathroom including the floor.
All Trades DIYer
Central KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Residentail Use

I replaced a pair of 20+ year old Model 114s under my kitchen cabinets with the same. The originals, although functioning fine, were getting very noisy so I was hoping all these years later an updated version of the same model would have improved on that. Although they are somewhat quieter, they're still a bit noisier than I had hoped. But they are new and look good and I can confirm to anyone thinking about purchasing a Model 114, it will last for years and years. Also, right in the middle of COVID and the holiday shipping rush, Supplyhouse.com delivered these quickly, so absolutely no complaints there. Thank you!
SuezCobra
Stillwater, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ONLY BUY IF YOU WANT NOISE WITH YOUR HEAT

The kick-space electric heater was exactly what I was looking for. (I have a similar hydronic heater). Upon opening the package, the quality seemed very good: heavy duty enclosure, baked on finish. Hooking up was relatively easy, but the instructions for converting from 240 volt to 120 volt could be better. That being said, the heater is virtually unusable do the noise it generates while running. I tried mounting unit on isolation pads - no help. I contacted Supply House, who basically told me to contact the manufacturer. The manufacturer's first response was that I connected it incorrectly. When I convinced them that I actually knew what I was doing, they sent me a box of parts. I have not had the time to remove and dis-assemble the heater to see if any of the parts swaps help.
BTHS
Jersey Shore
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy