Shop Resideo Sale
Main product image of Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V, TH114-A-120S
Magnifying glass
Hover image to zoom

Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V, TH114-A-120S

SKU:
TH114-A-120S
Rating:
(39)
Q&A:
(5)
Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V, TH114-A-120S
Magnifying glass
Hover image to zoom
$114.39 each
In Stock
In Stock
Get 82 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
120v
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Color
White

Description

–
The TH114 Series delivers the features that matter most in a non-programmable thermostat: an easy-to-read backlit display, slim contemporary design and precise temperature control. It can be used to control the ambient air temperature or floor temperature.

Specifications:
  • Watts (120V): 2000W
  • Amps (120V): 16.7

Features:
  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • ON/STANDBY switch enables thermostat shutdown at end of heating season for added security
  • On-screen heating power indicator gives at-a-glance verification of power being used
  • Backlit display
  • Battery free

Specs

–
Application:

Electric Heat (Line Voltage)

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Power Method:

Hardwired

Voltage:

120v

Switch:

SPST

Hertz:

60

Color:

White

Height:

4.9"

Width:

2.8"

Depth (Inches):

9/10"

Heating Cycles:

15 Minutes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Voltage
CURRENT ITEM
Product Image of Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V, TH114-A-120S
Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V, TH114-A-120S
SKU: TH114-A-120S
(39)
Electric Heat (Line Voltage)
Non-Programmable
Push Button
Vertical
120v
Non-Programmable Line Volt Thermostat for Electric Heating (DPST), TH114-A-240D-B
SKU: TH114-A-240D-B
Electric Heat (Line Voltage)
Non-Programmable
Push Button
Vertical
240v
Electric Heat (Line Voltage)
Non-Programmable
Push Button
Vertical
240v
208V
Electric Heat (Line Voltage)
Non-Programmable
Push Button
Vertical
240v
120v

You May Also Need

Model 114 White Kickspace Heater w/o Built-In Thermostat (1500W 240VAC, 750/1500W 120VAC)
SKU: 114-BROAN
Broan

Product Reviews

4.69 out of 39 reviews
91% would recommend this product
4.69
out of 39 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
3%
3 star
0%
2 star
3%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

Very Happy With It

I needed a wall thermostat to control 110v that went to an electric toe kick heater under a bathroom vanity. All the line voltage thermostats that I could find locally were for 220 v only. And they looked a bit cheap and clunky. This one looks very nice. It is on the wall in a very tastefull, high quality bathroom remodel, and fits right in. Be sure you read the specs carefully if you are ordering a line voltage thermostat, because the ones designed for 220/240 volt do not work on a 110/120 volt application. And visa versa. I tried to make one work and wasted a lot of time. This really solved my problem, but only after I had bought one that didn't work because I didn't read the specs carefully. I took the advise of a person at tech support who apparently didn't know any more than I did, and recomemded a different one that didn't work.
VS

Most Liked Negative Review

Did not work for radiant floor.

I don't know why this says it controls floor heat. It DOESN'T! And when I let customer service know, they said I couldn't return for another model! Honeywell (Aube) customer support is terrible. An hour on hold to talk to someone I could not understand.
Showing 1-10 of 39 reviews

Yes

Great product
Hoss
Vermont
26 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Nice appearance & works great!
Dice
NEPA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right

My digital thermostat for my electric 120v in floor heat went out and this worked great as a replacement.
Allegra
Albuquerque
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement thermostat works beautifully!

Oiginally we had a programmable floor heating thermostat, but the numerous buttons and symbols were confusing and unnecessary for our needs. Supplyhouse staff recomended this simple non-programmable thermostat which was more reasonable, simple to install, and it works like a charm.
Fixerupper
Staten Island, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

Exactly what I wanted: works well, good price and arrived on time.
Toni
Seattle
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

While this product was not the right one for me, Suppy House was extremely easy to order from and return to. Communications were excellent and I will buy different products from them in the future.
TKOSR
NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased

The entire process was extremely simple and delivery was much quicker than expected. Overall very pleased with the transaction.
Bob
Tulsa Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple easy to use thermostat for Infloor heat

Product came quickly. I installed this to replace a failed thermostat for in floor heating system in my bathroom.. Simple to set floor temperature and Fahrenheit vs. Celcius readings. Works well and I did not want to program it or use the internet. Just turn it up if I want it a bit warmer or visa versa, and an on / off switch.
Phil
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Ordered this product and received it very quickly which helped with getting the job completed within a reasonable time frame. Easy to install and program the settings. Thank You!
Electrician Dude
Williamsburg, Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was not honeywell

Description says honeywell but it was an off brand. It worked, but this item is not Honeywell brand
Kurt
Deforest, Wi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Can this control two Laticrete 15 amp floor warming mats?

Asked by info junkie 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

if the 2 mats are within the Watts (120V): 2000W, Amps (120V): 16.7 then yes.

Was this review helpful to you?

Q: is it for heating and cooling?,do i need sub. base with it?

Asked by stoney 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this unit controls heating only. Yes, this thermostat consists of a control module which must be mounted on a PB112 Series power base.

Was this review helpful to you?

Q: Can I use this item to control a circulating pump for my hot water in-floor heating system.

Asked by anonymous 13 years ago

Add your answer

* Required Field
-

I don't see why not, as long as the pump is well within the rating of the thermostat. I assume you are looking at a small wet rotor pump such as the Taco 007,and if so should work fine.

Was this review helpful to you?
-

Yes you can just make sure you don't turn up the heat as high as you would in the house cause you will be way to hot!

Was this review helpful to you?

Q: Can this replace a T498A1810 thermostat?

Asked by q tip 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The listed replacement for your thermostat is part 1A65-641 which you can find here: http://www.pexsupply.com/White-Rodgers-1A65-641-Beige-Line-Voltage-Wall-Thermostat-SPST-Open-On-Rise-No-Thermometer-14346000-p

Was this review helpful to you?

Q: What is the temperature range and accuracy?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to page 2 of the following manual: http://s3.pexsupply.com/manuals/1264693965328/24839_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy