Apply to be a TradeMaster!
Main product image of 157 Low Profile Fan Forced Ceiling Heater w/ Enclosed Sheathed Element - Aluminum (1250W, 120VAC)
Magnifying glass
Hover image to zoom

157 Low Profile Fan Forced Ceiling Heater w/ Enclosed Sheathed Element - Aluminum (1250W, 120VAC)

Brand:
Broan
SKU:
157-BROAN
Rating:
(5)
Q&A:
(0)
157 Low Profile Fan Forced Ceiling Heater w/ Enclosed Sheathed Element - Aluminum (1250W, 120VAC)
Magnifying glass
Hover image to zoom
$175.07 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Surface
Product Highlight: Height (Inches)
2.75" Height
Product Highlight: Width (Inches)
11" Width
Product Highlight: Finish
Aluminum
Product Highlight: Amperage
10.7 Amps
Product Highlight: Wattage
1250 Watts

Description

–

Fan-forced ceiling heater disperses heat evenly from a unit that extends only 2-3/4" from the ceiling.


Features:

  • Satin-finish aluminum grille and a low-profile housing will complement any decor
  • Enclosed, metal sheathed element delivers 1250 Watts of instant heat with no waiting time
  • A permanently lubricated motor, automatic overheat protection, and UL listing ensures reliable, safe operation
  • Mounts easily to any standard 3-1/2" or 4" round, or 4" octagonal ceiling electrical box providing versatile choices for installation
  • It is recommended that heater operation is controlled with a choice of Broan wall controls, available separately. (Model 86W Line-Voltage Thermostat or Model 61W/61V 15-Minute Timer)
  • Ceiling heaters are intended to provide supplemental heat and not to take the place of a home's main heat source

Specs

–
Mount:

Surface

Height (Inches):

2.75"

Width (Inches):

11"

Finish:

Aluminum

Amperage:

10.7

Wattage:

1250

Voltage:

120v

Features:

Low Profile

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this heater again.

Great bathroom heater.
Rue
Austin, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes would buy again

All is well and working and keeping my bathroom warm.
Pam
Duncan ok
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes.

Product Electric ceiling heater works great. Want to commend your customer serv. Star, Paisley and another female. UPS problems three heaters sent to me and didn't deliver. Finally they came in and I took two of them back to UPS drop off, southern box here in Duncan. All is well. Also received my return labels by email. Easy and awesome. Thx again. This is our 2nd order from your company. Kudos to all your staff.
Pamela Germany
Duncan ok.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works very well.

Easy to install using a standard electrical box. The heating element looks like the heating element in an electric stove top - one loop of it. Three to five minutes is needed to produce good heating temps.
Art
Marlton, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Still the best ceiling mounted heater!

I have been using these Broan ceiling-mount heaters for decades. Last one lasted over 20 years. Newest one looks identical, some will hopefully see the same lifespan. As usual, quick shipment from Supply House!
Scott
St. Paul, MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy