Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Ventilation Fans
Broan-NuTone Ventilation Fans
Broan Ventilation Fan Project Packs
Broan Economy Fan Project Packs
Economy Fan Finish Pack (Motor Assembly & Grille - 70 CFM)
Brand:
Broan
SKU:
1671F
Rating:
(1)
Q&A:
(0)
Hover image to zoom
1671F has been discontinued
Discontinued September 2, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Overview of Primary Product
Overview of Primary Product
Direct Replacement:
Economy Fan Finish Pack, Motor Assembly & Grille, Pack of 6 (70 CFM)
Brand:
Broan
SKU:
BE8F
(0)
Order by
today
, receive 4 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
70 CFM
1667H, 1667HMTL
Description
–
Finish pack, motor assembly and grille (70 CFM, 6.0 Sones). Fits 2"x4" ceiling or wall construction.
UL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit.
Specs
–
Product Type:
Finish Pack
Air Flow Capacity (CFM):
70
Used With:
1667H
1667HMTL
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4
out of 1 review
100%
would recommend this product
4
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Good pricing for item.
Good pricing for this fan finish pack. Original Broan equipment.
Matt
Illinois
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video