Apply to be a TradeMaster!
Main product image of 30" Eclipse Series Downdraft Range Hood
Magnifying glass
Hover image to zoom

30" Eclipse Series Downdraft Range Hood

Brand:
Broan
SKU:
283003
Rating:
(0)
Q&A:
(0)
30" Eclipse Series Downdraft Range Hood
Magnifying glass
Hover image to zoom
283003 has been discontinued
Discontinued January 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
600, 280, 800, 1100 CFM
Product Highlight: Width (Inches)
30" Width
Product Highlight: Depth (Inches)
7" Depth
Product Highlight: Duct Size
3-1/4" x 10"

Description

–
Blowers must be purchased separately
External Blowers are located remotely outside of the range hood and come in two versions, Exterior and In-Line:
  • Exterior Version: Located on the outside roof or wall of the house.
  • In-Line Version: Located with in the house structure, between the hood and the exterior vent cap

    Innovative downdraft system compatible with virtually all self-contained cooktops. Sleek, trim styling complements any cooktop style or color. Automatically raises into position with the touch of a button. Disappears flush with cooktop surface.

    Space-saving design lets you make the most of precious, under-counter cabinet space. Infinitely adjustable speed control is flush with the side of the unit; inconspicuous, yet easy to reach and simple to use. Blower discharges right, left or down and slides side-to-side to ease installation (insufficient space for built-in ovens). Front access panel allows easy cleaning.
  • Specs

    –
    Air Flow Capacity (CFM):

    600

    280

    800

    1100

    Width (Inches):

    30"

    Depth (Inches):

    7"

    Blower:

    External

    Duct Size:

    3-1/4" x 10"

    Switch:

    On/Off

    Variable

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm