Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Width (Inches)
–
30" Filter (1)
30" (1)
Depth (Inches)
–
7" Filter (1)
7" (1)
Price Range
–
$1000 to $1500 Filter (1)
$1000 to $1500 (1)
Home
HVAC Supplies
Appliance Parts
Range Hoods
Downdrafts
Downdrafts
1 item
FILTER
Grid
List
Sort: Default
RMDD3004 Compare Checkbox
Compare
30" Elite Series Downdraft Range Hood w/ 500 CFM Internal Blower
SKU:
RMDD3004
Broan
SKU:
RMDD3004
Brand:
Broan
–
+
$1,476.93
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Dec 17 - Fri, Jan 22
Backorder
Get it by
Thu, Dec 17 - Fri, Jan 22
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video