Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Range Hoods
Broan Under Cabinet Range Hoods
41000 Series Range Hoods
21" Biscuit, 2 Speed Under Cabinet Range Hood
Brand:
Broan
SKU:
412102
Rating:
(4)
Q&A:
(0)
Hover image to zoom
412102 has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.
MANUALS (2)
Product Overview
Install Instructions
Product Overview
Install Instructions
Product Highlights
–
21" Width
Biscuit
120v
2 Amps
2850 RPM
1 Year Warranty
Description
–
Note:
This is a
SPECIAL ORDER SIZE
and can not be returned.
Features:
Installs as non-ducted only with charcoal filter
Accept up to 75 watt light
(bulb is not included).
Specs
–
Width (Inches):
21"
Finish:
Biscuit
Voltage:
120v
Amperage:
2
RPM:
2850
Ducting:
Non-Ducted
Lighting:
Single 75W
Warranty:
1 Year
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 4 reviews
100%
would recommend this product
5
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
Great range hood
Brian makes easy to install range hoods. This is one of them.
DoubleDee
Ogden Utah
2 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
yes great product
over stove in kitchen perfect fit
kitchen
Prince George va
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Perfect product
The product is perfect for it['s intended use.
Adam
Queens, NY
6 years ago
Verified Buyer
Was this review helpful to you?
3
0
Flag this review
I would buy this again. Actually came overnight!
Price is right. Looks nice over our new gas range :)
FrankieJ
Boston, MA
9 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video