Apply to be a TradeMaster!
Main product image of 24" White, 2 Speed Under Cabinet Range Hood
Magnifying glass
Hover image to zoom

24" White, 2 Speed Under Cabinet Range Hood

Brand:
Broan
SKU:
412401
Rating:
(4)
Q&A:
(0)
24" White, 2 Speed Under Cabinet Range Hood
Magnifying glass
Hover image to zoom
$99.00 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
24" Width
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Amperage
2 Amps
Product Highlight: RPM
2850 RPM
Product Highlight: Warranty
1 Year Warranty

Description

–

The Broan 41000 non-ducted range hood provides effective filtration, high quality and value. This under the cabinet hood includes a removable combination grease-charcoal filter for cleaner indoor exhaust recirculation. The motor is permanently lubricated and designed for years of trouble free service. Separate rocker switches control the light and 2-speed fan.


Features:

  • Installs as non-ducted only with charcoal filter
  • Accept up to 75 watt light (bulb is not included).
  • Non-vented design for use without air ducts
  • 2-speed rocker fan switch and separate rocker light switch
  • Included charcoal filter is replaceable for easy maintenance
  • Uses an LED light to brightly illuminate the cooking area (bulb sold separately)
  • Mitered sides and hemmed bottom for good looks and your safety
  • Limited 1-year warranty
  • Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)

Specs

–
Width (Inches):

24"

Finish:

White

Voltage:

120v

Amperage:

2

RPM:

2850

Ducting:

Non-Ducted

Lighting:

Single 75W

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great range hood

Brian makes easy to install range hoods. This is one of them.
DoubleDee
Ogden Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes great product

over stove in kitchen perfect fit
kitchen
Prince George va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product

The product is perfect for it['s intended use.
Adam
Queens, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again. Actually came overnight!

Price is right. Looks nice over our new gas range :)
FrankieJ
Boston, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy