Apply to be a TradeMaster!
Main product image of 41000 Series 24" Ductless Under-Cabinet Range Hood (Stainless)
Magnifying glass
Hover image to zoom

41000 Series 24" Ductless Under-Cabinet Range Hood (Stainless)

Brand:
Broan
SKU:
4124SF
Rating:
(0)
Q&A:
(0)
41000 Series 24" Ductless Under-Cabinet Range Hood (Stainless)
Magnifying glass
Hover image to zoom
$138.98 each
In Stock
In Stock
Get 1 Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
230 CFM
Product Highlight: Voltage
120v
Product Highlight: Material
Stainless Steel
Product Highlight: Duct Size
24"

Description

–
The Broan 41000 non-ducted range hood provides effective filtration, high quality and value. This under the cabinet hood includes a removable combination grease-charcoal filter for cleaner indoor exhaust recirculation. The motor is permanently lubricated and designed for years of trouble free service. Separate rocker switches control the light and 2-speed fan.

Specs

–
Ducting:

Non- Ducted

Air Flow Capacity (CFM):

230

Voltage:

120v

Material:

Stainless Steel

Product Type:

Range Hood

Duct Size:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy