Apply to be a TradeMaster!
Main product image of Model 437 High Capacity Steel Roof Cap for 8"-10" Round Duct, Black Finish
Magnifying glass
Hover image to zoom

Model 437 High Capacity Steel Roof Cap for 8"-10" Round Duct, Black Finish

Brand:
Broan
SKU:
437
Rating:
(3)
Q&A:
(0)
Model 437 High Capacity Steel Roof Cap for 8"-10" Round Duct, Black Finish
Magnifying glass
Hover image to zoom
437 has been discontinued
Discontinued July 21, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Model 437 High Capacity Steel Roof Cap for 8"-10" Round Duct, Black Finish
Brand:
Broan
SKU:S437
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Black

Description

–
Features:
  • For pitched roof installation
  • High-capacity design - up to 1200 CFM
  • 24 GA. CRCQ steel, electrocoat acrylic finish
  • Built-in spring-loaded backdraft damper and bird screen
  • For 8-in. to 10-in. round duct

Specs

–
Product Type:

Roof Cap

Material:

Steel

Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Product

Product is great, but the availability and fast shipping from Supply House when my local distributor is out of stock was the best.
greg
dothan al
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again for high flow exhaust need

Great fit , as described
Pete
Rhode ISland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flimsy sheet metal, poorly packaged

I bought the Broan model 437 roof cap to exhaust a Broan kitchen exhaust fan that required a 10" exhaust. The roof cap is made of thin sheet metal that took three deliveries to recieve one that was somewhat useable after being bent beyond use in transit. I know that neither Broan nor SupplyHouse controls how UPS handles the package but after I spoke with SupplyHouse after the first unit was damaged beyond repair and asking them to send the replacement in a better protected package the second unit was equally damaged in the same method of packaging. Again, I directly requested better packaging and was assured that it would happen. When the third unit arrived 40 days after the original order was placed in the same package with a few pieces of bubble wrap tossed in the box, I beat the dents out and straightened the metal up as best I could and installed it out of frustration. I would not order anything like this online again. I would drive 100 miles one way and pay more for it just to ensure that it was not damaged. Poor design, terrible packaging, poor follow thru on SupplyHouse and UPS could break an anvil.
Venting off some steam
Newark, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?