Apply to be a TradeMaster!
Main product image of Model 503 8" Side Discharge Ventilation Fan (160 CFM)
Magnifying glass
Hover image to zoom
Model 503 8" Side Discharge Ventilation Fan (160 CFM)
Magnifying glass
Hover image to zoom
$124.47 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
160 CFM
Product Highlight: Duct Size
3-1/4" x 10"
Product Highlight: Sone
5 Sones
Product Highlight: Grille Dimension
11-1/2" Sq.
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
Eliminate humidity from laundry rooms, tobacco smoke from rec rooms and workshops, or cooking fumes from kitchens with Broan's high-efficiency utility ventilators.

Features:
  • 160 CFM 5.0 Sones.
  • Fits 3-1/4" x 10" duct
  • Installs easily between ceiling joists or wall studs.
  • Built-in damper prevents backdrafts.
  • Housing Dimension: 14" x 12"
  • Grille Dimension: 11-1/2" square plastic grille

Specs

–
Duct Size:

3-1/4" x 10"

Air Flow Capacity (CFM):

160

Sone:

5

Voltage:

120v

Amperage:

1.5

RPM:

1725

Size:

14" x 12"

Grille Dimension:

11-1/2" Sq.

Type:

Side Discharge

Grille Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


18 Replacement Parts

Motor, S99080176
SKU: S99080176
Broan
Motor, S99080355
SKU: S99080355
Broan
Damper Bushing
SKU: S99100379
Broan
Grille Mounting Screw - #10-12 x 1"
SKU: S99160323
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy