Apply to be a TradeMaster!
Main product image of Model 504 10" Vertical Discharge Ventilation Fan (350 CFM)
Magnifying glass
Hover image to zoom
Model 504 10" Vertical Discharge Ventilation Fan (350 CFM)
Magnifying glass
Hover image to zoom
504 has been discontinued
Discontinued January 12, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Simple 100 Quiet Bath Exhaust Fan, 4" Duct - 100 CFM, 120V
Brand:
Fantech
SKU:SMPL100
(1)
Order by today, receive 63 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
350 CFM
Product Highlight: Duct Size
10"
Product Highlight: Sone
6.5 Sones
Product Highlight: Housing Dimension
10-1/4" x 7"
Product Highlight: Grille Dimension
13-1/2" Sq.
Product Highlight: Warranty
1 Year Warranty

Description

Eliminate humidity from laundry rooms, tobacco smoke from rec rooms and workshops, or cooking fumes from kitchens with Broan's high-efficiency utility ventilators.

Broan Model 504 is a quiet and efficient ventilation fan. It uses a 10" round duct or can be used with the Model 472 reducer-damper (available separately) for 8" round duct.

Features:
  • 350 CFM 6.5 Sones.
  • Installs easily between ceiling joists.
  • Adjustable mounting brackets with keyhole slots span 14" to 24"
  • Fits 10" round duct
  • Permanently lubricated, thermally protected, plug-in motor
  • Housing Dimension: 10-1/4" x 7"
  • 13-1/2" square plastic grille

Specs

Duct Size:

10"

Air Flow Capacity (CFM):

350

Sone:

6.5

Voltage:

120v

Amperage:

1.7

RPM:

1600

Housing Dimension:

10-1/4" x 7"

Grille Dimension:

13-1/2" Sq.

Type:

Vertical Discharge

Grille Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


17 Replacement Parts

Grille with Knob
SKU: 97011851
Broan
120V 1.6A Motor
SKU: S99080596
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does it have a regular 120volt plugin is the system 3speed

Asked by Roni 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it gets hardwired, single speed fan.

Was this review helpful to you?