Apply to be a TradeMaster!
Main product image of Model 509S 8" Direct Discharge Ventilation Fan w/ Built-In On/Off Switch (200 CFM)
Magnifying glass
Hover image to zoom

Model 509S 8" Direct Discharge Ventilation Fan w/ Built-In On/Off Switch (200 CFM)

Brand:
Broan
SKU:
509S
Rating:
(4)
Q&A:
(0)
Model 509S 8" Direct Discharge Ventilation Fan w/ Built-In On/Off Switch (200 CFM)
Magnifying glass
Hover image to zoom
$149.04 each
In Stock
In Stock
Get 5 Fri, Aug 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
200 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
6.5 Sones
Product Highlight: Grille Dimension
11-1/2" Sq.
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

Eliminate humidity from laundry rooms, tobacco smoke from rec rooms and workshops, or cooking fumes from kitchens with Broan's high-efficiency utility ventilators.


Broan Model 509S includes a built-in on/off rotary switch (no wall switch to wire).


Features:

  • 200 CFM 6.5 Sones.
  • Specially designed polymeric fan blade.
  • Housing adjusts to fit walls from 4-1/2" to 9-1/2" thick.
  • Permanently lubricated motor with "twist-lock" installation.
  • Built-in damper minimizes backdrafts.
  • 11-1/2" square plastic grille

Specs

Air Flow Capacity (CFM):

200

Duct Size:

8"

Sone:

6.5

Voltage:

120v

Amperage:

1.5

RPM:

1625

Grille Dimension:

11-1/2" Sq.

Type:

Direct Discharge

Grille Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


28 Replacement Parts

Wiring Box Cover, S98006047
SKU: S98006047
Broan
Optional Aluminum Grease Filter - 7-1/2" Round - 2 Screw Mount
SKU: S97008730
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Works great

It takes some skill to install but overall I'm very happy.
HandymanRich
NY
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent product for the price

Does good job exhausting kitchen when cooking in my very small house. HOWEVER, this unit is very noisy. The switch was poor quality with very thin wires in it making it difficult to wire properly and then the switch went bad. We had to go to a local hardware store to get another one so that we could finish the installation and use this exhaust fan.
Bonner
Ohio
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am happy with this product

This is used in a heated garage where they have a bar set up and they smoke cigars . This eliminates a lot of the smoke
Joe
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best service ever

Great products and fast and great delivery and customer service. I found my number 1 go to supplier. Great company. Dont change a thing.
Stans home repair
OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy