Apply to be a TradeMaster!
Main product image of Model 682 Duct-Free Ventilation Fan w/ Plastic Grille
Magnifying glass
Hover image to zoom

Model 682 Duct-Free Ventilation Fan w/ Plastic Grille

Brand:
Broan
SKU:
682
Rating:
(7)
Q&A:
(0)
Model 682 Duct-Free Ventilation Fan w/ Plastic Grille
Magnifying glass
Hover image to zoom
$50.00 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Housing Dimension
7-1/8" x 7-1/8" x 3-3/4"
Product Highlight: Grille Dimension
8-1/2" x 8-1/2"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Amperage
1 Amps

Description

–
Duct-free ventilation fans, ideal for powder rooms and closets. No duct work required!

Features:
  • Patented, fast snap-in metal housing installation
  • Whisper-quiet fan circulates air past replaceable activated charcoal filter
  • Easy to install (no duct work)
  • Attractive white molded grilles
  • Perfect for applications where ducting is impossible or impractical
  • Type IC (Insulation Contact)
  • Fits 2" x 4" construction

Specs

–
Voltage:

120v

Amperage:

1

Housing Dimension:

7-1/8" x 7-1/8" x 3-3/4"

Grille Dimension:

8-1/2" x 8-1/2"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


5 Replacement Parts

Motor, S02200-41
SKU: S02200-41
Broan
Charcoal Filter
SKU: S97009563
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.29 out of 7 reviews
100% would recommend this product
4.29
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
14%
3 star
29%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Good condition & Fast delivery

The product was delivered very quickly and has passed initial inspection. Will provide another review after product is installed and operating.
MES
Easton, Pennsylvania
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i WOULD BUY THE PRODUCT AGain

It was easy to install. I liked that we received shipment the next day.
mi
New Jersey
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product and Good Price

General contractor that always uses this ductless system on older buildings that don't have a way to run a duct to the outside. Great product easy to install.
Remodel
Northern VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great idea for a half bathroom

We put a half bathroom on the first floor in the center of the house. With finished rooms around and a finished room above we could not vent our fan to the outside. Fan circulates quite a bit of air with very little noise.
I luv miniwheats
Syracuse, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product for the price

love the price and is real quiet but when got it few of the spot welds have came undone
handy man
davenport ia
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

simple unit for recirculating the air

not the best constructed unit, cheap construction grill needs some work installing
fred
Hartford ct.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The service was excellent .

Thank u for your quick response and delivery.
Master
Loveland, Co.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy