Apply to be a TradeMaster!
Main product image of Broan-NuTone 688E Economy Ventilation Fan, 3" Round Duct (50 CFM)
Magnifying glass
Hover image to zoom

Broan-NuTone 688E Economy Ventilation Fan, 3" Round Duct (50 CFM)

Brand:
Broan
SKU:
688E
Rating:
(3)
Q&A:
(0)
Broan-NuTone 688E Economy Ventilation Fan, 3" Round Duct (50 CFM)
Magnifying glass
Hover image to zoom
$21.84 each
In Stock
In Stock
Get 1 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
50 CFM
Product Highlight: Duct Size
3"
Product Highlight: Sone
2.0 Sones
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.3 Amps

Description

Broan-Nutone Economy Energy Star Series fans are versatile, compact, and economical ventilation solutions. With a galvanized steel housing and double strength mounting flanges, the economy fan offers powerful ventilation performance with Energy Star for <2.0 sones, that helps ventilate air to prevent mold and mildew. Also including a removable motor assembly and plug-in permanently lubricated motor for ease of service and cleaning.

Features:
  • 50 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • Energy Star Certified at 2.0 audible sones for privacy while using your bathroom.
  • Compact housing with foldable mounting brackets for NO CUT and versatile installation
  • Powerful enough for rooms up to 45 sq. ft.
  • Brighter white grilles blend in to match most common ceiling paint
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Permanently lubricated AC motor engineered for continuous operation
  • Double strength mounting flanges with keyhole slots
  • Quiet polymeric damper prevents cold backdrafts with no metallic clatter
  • No electrical knockout to remove
  • Removable wiring cover - make connections away from tight corners
  • U.L. listed for tub or shower enclosure with GFCI branch wiring

Specs

Housing Material:

Galvanized Steel

Duct Size:

3"

Air Flow Capacity (CFM):

50

Air Circulation (CFM H/M/L):

50

Grille Material:

Polymeric

Voltage:

120v

Grille Finish:

White

Warranty:

1 Year

Sone:

2.0

Amperage:

0.3

Product Type:

Ventilation Fan

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Installed working fine

No problems fit in existing cut out
prc
McCormick, SC 29835
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

The 688 was great. This new design looks terrible, as it exposes the view of the cutout. Broan, please go back to the old design. It was much better.
Brian
Narvon, PA
2 years ago
Was this review helpful to you?

Why stop making something that works

This model replaced the popular 688 and the new version extends below the drywall and has a stupid cover that exposes the housing and raw drawall edges where the 688 cover was flat against the ceiling. . Whoever did this obviously knows nothing about houses.
Rick
Alabama
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy