Apply to be a TradeMaster!
Main product image of Broan-NuTone 688ES Economy Ventilation Fan, 3" Round Duct (50 CFM)
Magnifying glass
Hover image to zoom

Broan-NuTone 688ES Economy Ventilation Fan, 3" Round Duct (50 CFM)

Brand:
Broan
SKU:
688ES
Rating:
(1)
Q&A:
(0)
Broan-NuTone 688ES Economy Ventilation Fan, 3" Round Duct (50 CFM)
Magnifying glass
Hover image to zoom
$21.00 each
In Stock
In Stock
Get 342 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
50 CFM
Product Highlight: Duct Size
3"
Product Highlight: Sone
2.0 Sones
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
0.3 Amps
Product Highlight: Voltage
120v

Description

–

The Broan-NuTone Energy Star bathroom exhaust fan is a versatile, compact, and economical ventilation solution. Designed for easy installation, this fan can be installed in just 10 minutes without the need for attic access or drywall cutting. Featuring a louvered grille, galvanized steel housing, and double-strength mounting flanges, it delivers powerful ventilation performance at 2.0 sones, helping to prevent mold and mildew. Additionally, the fan includes a removable motor assembly and a plug-in, permanently lubricated motor for easy service and cleaning.


Features:

  • 10 Min Install: Easy installation without the need for attic access or additional drywall cutting. 
  • Efficient Ventilation: 50 CFM offering efficient exhaust ventilation to remove odors and pollutants from rooms up to 45 sq. ft.
  • ENERGY STAR Certified: Reduces energy consumption by over 50% compared to standard bath fans.
  • No Cut Install: Compact housing with foldable mounting brackets for no cut and versatile installation.
  • Brighter white louvered grilles blend in to match most common ceiling paint
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Permanently lubricated AC motor engineered for continuous operation
  • Double strength mounting flanges with keyhole slots
  • Quiet polymeric damper prevents cold backdrafts with no metallic clatter
  • No electrical knockout to remove
  • Removable wiring cover - make connections away from tight corners
  • U.L. listed for tub or shower enclosure with GFCI branch wiring

Specs

–
Housing Material:

Galvanized Steel

Amperage:

0.3

Product Type:

Ventilation Fan

Grille Finish:

White

Voltage:

120v

Duct Size:

3"

Grille Material:

Polymeric

Warranty:

1 Year

Air Circulation (CFM H/M/L):

50

Air Flow Capacity (CFM):

50

Sone:

2.0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes I would buy this again

I just bought it for the hold down wire but I noticed the fan itself was much improved over t,he last economy one I purchased. Hard to beat for a basic unit, great for the 1/2 bath.
Dollar
Kent, Ohio
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy