Apply to be a TradeMaster!
Main product image of Model 750 Ventilation Fan w/ Light & Night Light, 4" Round Duct (100 CFM)
Magnifying glass
Hover image to zoom

Model 750 Ventilation Fan w/ Light & Night Light, 4" Round Duct (100 CFM)

Brand:
Broan
SKU:
750
Rating:
(4)
Q&A:
(1)
Model 750 Ventilation Fan w/ Light & Night Light, 4" Round Duct (100 CFM)
Magnifying glass
Hover image to zoom
$154.00 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
5 Sones
Product Highlight: Housing Dimension
9" x 9" x 6"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
Fan/Light/Night-Light - round white grille with glass lens.

Features:
  • Bright, 100-watt light capacity combined with a 7-watt night-light (bulbs not included)
  • Round design eliminates squaring with bathroom walls
  • White polymeric grille
  • 100 CFM, 5.0 Sones
  • UL Listed for use over bathtubs or showers when connected to GFCI-protected branch circuit
  • 4" round duct
  • Type IC
  • Durable centrifugal blower wheel quietly delivers superior ventilation
  • Plug-in, permanently lubricated motor surrounded by rugged steel housing for outstanding reliability.
  • Broan-built for unsurpassed quality and dependability
  • Housing Dimension: 9" x 9" x 6"
  • Fits 2" x 6" ceiling construction

Specs

–
Product Type:

Ventilation Fan w/ Light & Night Light

Duct Size:

4"

Air Flow Capacity (CFM):

100

Sone:

5

Voltage:

120v

Amperage:

1.9

Hertz:

60

Housing Dimension:

9" x 9" x 6"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


7 Replacement Parts

Power Assembly
SKU: S97017703
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Hard to find bathroom fan

When our bathroom fan died we realized we had a potential problem. We bought it many years ago and we wanted to simply replace it with the same style. I looked for weeks on the internet with no one having it. Some sites indicated that it was no longer available. Finally I called Supply House and their very helpful customer service rep found one for me. I ordered it and it came very quickly leading to a very easy installation. It may not be as quiet as some of the newest models but it is what we wanted. I will always go to Supply House first in the future.
Sam
Springfield, Ma.
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great purchase at a reasonable price.

Almost a perfect replacement for my 42-year-old Nutone bathroom fan. I had to change the wiring slightly. Also, I had no circuit for the night light, so I did not use that feature. Other than that, it was straightforward replacement installation.
Max
Conneaut Lake, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again But I'm hoping the last 10 years

It was exactly what I needed fit existing hole all wiring with the same
Artist
Florida Keys
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy product again.

Replaced existing Braun fan worked great.
Plumber
Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is a manual on this fan/light available?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, please refer to the Product Specifications and Installation Guide listed under the Manuals tab.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy