Apply to be a TradeMaster!
Main product image of Damper/Duct Connector - 4"
Magnifying glass
Hover image to zoom

Damper/Duct Connector - 4"

Brand:
Broan
SKU:
97016449
Rating:
(3)
Q&A:
(0)
Damper/Duct Connector - 4"
Magnifying glass
Hover image to zoom
$17.00 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Damper/Duct Connector - 4"

Works with Models:
  • SPK110-A
  • SPK110-B
  • SPK110-C

Specs

–
Application:

Replacement Part

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This is what I needed.

The production description is correct , glad it is delivered on time
J Zhu
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy from supply house again

They were reasonably priced, shipped fast and was an excellent purchasing experience.
Little doug
Great falls montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

They keep it simple with no hassle
V man
PDX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy