Apply to be a TradeMaster!
Main product image of Broan FLEX Fan Only Housing Pack w/ Flange Kit (Pack of 4)
Magnifying glass
Hover image to zoom

Broan FLEX Fan Only Housing Pack w/ Flange Kit (Pack of 4)

Brand:
Broan
SKU:
A000HFKT
Rating:
(1)
Q&A:
(0)
Broan FLEX Fan Only Housing Pack w/ Flange Kit (Pack of 4)
Magnifying glass
Hover image to zoom
$50.28 each
In Stock
In Stock
Get 9 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Housing Dimension
9-1/4" x 10" x 5-3/4"
Product Highlight: Energy Star Rated
No

Description

–
Project packs are ideal for Contractors and Builders who have yet to pick out the final product. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about damaging, losing or storing the product. The Flex Series housing and finish packs provide revolutionary innovations such as foldable mounting ears, a new damper, tighter housing to decrease air leakage, and includes the options of having a flangeless housing while the finish pack grilles complement any decor.

Features
  • Retrofit installation can be entirely form the room-side with no attic access required
  • EzDuct™ connector can be installed from the room side, with no attic access required
  • Foldable mounting ears allow for easy installation in both new construction and room-side replacement applications
  • Polymeric damper/duct connector with tapered sleeve and no metallic clatter
  • Sturdy, easy, four-point mounting directly to joist
  • SnapFit Flange Kit offers flexible installation for new construction or retrofit upgrades
  • TrueSeal™ Damper technology reduces air leakage up to 50%
  • UL listed for use over tubs and showers when connected to a GFCI circuit
  • Corrosion resistant galvanized steel housing stands up to moisture

Specs

–
Product Type:

Housing Pack

Includes:

Flange

Duct Size:

4"

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Approvals:

UL

Grille Finish:

Steel

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Exactly what I needed.

This was exactly what I needed and it arrived in a timely manner.
Tony
Coulterville, California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy