Apply to be a TradeMaster!
Main product image of Broan FLEX Fan Light Housing Pack - No Flange (Pack of 4)
Magnifying glass
Hover image to zoom

Broan FLEX Fan Light Housing Pack - No Flange (Pack of 4)

Brand:
Broan
SKU:
A000HLNF
Rating:
(0)
Q&A:
(0)
Broan FLEX Fan Light Housing Pack - No Flange (Pack of 4)
Magnifying glass
Hover image to zoom
A000HLNF has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Broan FLEX Fan Light Housing Pack w/ Flange Kit (Single Pack)
Brand:
Broan
SKU:A000HLKT
(0)
Order by 6PM, receive 14 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Housing Dimension
9-1/4" x 10" x 5-3/4"
Product Highlight: Energy Star Rated
No

Description

–
Project packs are ideal for Contractors and Builders who have yet to pick out the final product. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about damaging, losing or storing the product. The Flex Series housing and finish packs provide revolutionary innovations such as foldable mounting ears, a new damper, tighter housing to decrease air leakage, and includes the options of having a flangeless housing while the finish pack grilles complement any decor.

Features
  • Retrofit installation can be entirely form the room-side with no attic access required
  • Retrofit installations can be done entirely from the room-side, no attic access required. This means a faster, easier installation
  • EzDuct connector can be installed from the room side, with no attic access required
  • Foldable mounting ears allow for easy installation in both new construction and room-side replacement applications
  • Polymeric damper/duct connector with tapered sleeve and no metallic clatter
  • Sturdy, easy, four-point mounting directly to joist
  • SnapFit Flange Kit offers flexible installation for new construction or retrofit upgrades
  • TrueSeal Damper technology reduces air leakage up to 50%
  • UL listed for use over tubs and showers when connected to a GFCI circuit
  • Corrosion resistant galvanized steel housing stands up to moisture

Specs

–
Product Type:

Housing Pack

Duct Size:

4"

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Approvals:

UL

Grille Finish:

Steel

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm