Apply to be a TradeMaster!
Main product image of 33 Pint Slim In-Wall Dehumidifier
Magnifying glass
Hover image to zoom

33 Pint Slim In-Wall Dehumidifier

Brand:
Broan
SKU:
B33DHW
Rating:
(1)
Q&A:
(0)
33 Pint Slim In-Wall Dehumidifier
Magnifying glass
Hover image to zoom
B33DHW has been discontinued
Discontinued July 11, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
UltraMD33 A2L In-Wall Dehumidifier
Brand:
Santa Fe
SKU:4044610
(2)
Order by 6PM, receive 34 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
4 Year Warranty
Product Highlight: Wattage
324 Watts
Product Highlight: Amperage
2.8 Amps
Product Highlight: Refrigerant Type
R-134A

Description

–

Overview The Broan 33 Pint Dehumidifier is designed to be mounted in or on an interior wall making it easy to bring moisture control into smaller spaces without giving up any floor space. The paintable white cover allows this dehumidifier to blend in with any wall color and texture. Integrated humidity controls make it a easy setup and once set the unit maintains that setting as conditions change within the space providing hassle-free humidity control.


Product Features

  • Removes up to 33 pints of water per day
  • Provides up to 1,200 sq. ft of coverage making it a great solution for apartments, dorm rooms, senior living facilities
  • Compact size allows the unit to install inside or through interior studded walls
  • White tamper-proof cover can be painted and textured to match the interior wall
  • Install flexibility with a provided power cord or ready to accept hardwire electrical wiring
  • On-board digital humidity control makes setting the desired level easy

Product Specifications

  • Water Removal Capacity @ 80F & 60% RH (pints/day): 33
  • Efficiency (pints/kWh): 4.25
  • Energy Factor (liters/kWh): 2
  • Power (Watts) @ 80°F & 60% RH: 324
  • Airflow (CFM) @ 0.0 in. WG: 155
  • Airflow (CFM) @ 0.2 in. WG: 0
  • Airflow (CFM) @ 0.4 in. WG: 0
  • Filtration: Washable
  • Operating Current (Amps)2.8
  • Power Cord: 10' Type B Plug
  • Integrated Circuit Breaker: No
  • Refrigerant Type: R134A
  • Refrigerant Qty (oz.): 10
  • Drain Connection: 3/4" O.D.
  • Coverage (sq. ft): 1200
  • Product Weight (Lbs): 39
  • Manufacturer Warranty: 4 Year
  • Product Dimensions: 14.1875"W x 30"H x 5.75"D
  • Controls: Integrated

Specs

–
Product Type:

Dehumidifier

Type:

In-Wall

Wattage:

324

Capacity (Pints/Day):

33

Features:

Washable, Anti-bacterial Filter

Amperage:

2.8

Refrigerant Type:

R-134A

Drain Connection:

3/4"

Warranty:

4 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not terribly quiet...

This is appropriately sized for a small area, which is nice. Unfortunately it is not quiet enough for a bedroom, studio apartment, or other similar living space where you cannot have it in another room.
phil
west coast
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?