Apply to be a TradeMaster!
Main product image of Pressure Relief Damper w/ Wall Cap and 6" Collar
Magnifying glass
Hover image to zoom
Pressure Relief Damper w/ Wall Cap and 6" Collar
Magnifying glass
Hover image to zoom
$109.87 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Galvanized Steel

Description

–
Specially designed to handle intake or exhaust air from BROAN Energy Recovery Ventilating products.

Features:
  • 30 gage galvanized steel construction
  • Combines wall cap and damper into one unit
  • Accepts 6" round duct Reversible damper - can be used for intake or exhaust
  • Damper has positive seal - works in horizontal or vertical position
  • Movable collar - aids in sealing cutout
  • Built-in birdscreen
  • Extra long collar for easy connection of rigid or flexible ducting
  • Wide nailing/sealing flange
  • Can provide code required fresh air ventilation when ducted to furnace cold air return Includes a "Fresh Air Inlet" label for required marking in some jurisdictions

Specs

–
Product Type:

Damper

Size:

6"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
100% would recommend this product
3.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Intregal damper works great
Wee
Sea girt, new jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Should be called without collar

The piece is as I'd like it. But there isn't a collar with it. Either take collar off the description or send with collar. I had a replacement sent so quickly. Amazing service. But still no collar.
TRN
Philadelphia, pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy