Apply to be a TradeMaster!
Main product image of Model BE6 Economy Ventilation Fan, 4" Round Duct (60 CFM)
Magnifying glass
Hover image to zoom

Model BE6 Economy Ventilation Fan, 4" Round Duct (60 CFM)

Brand:
Broan
SKU:
BE6
Rating:
(1)
Q&A:
(0)
Model BE6 Economy Ventilation Fan, 4" Round Duct (60 CFM)
Magnifying glass
Hover image to zoom
$63.00 each
In Stock
In Stock
Get 61 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
60 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
9 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Voltage
120v

Description

–

The Broan-NuTone BE6 Roomside Series ENERGY STAR® exhaust bath fan offers fast, easy installation without attic access and no drywall cutting necessary. The design features patent pending technology with SlideClip grille/cover making cleaning easy with a springless attachment. The CleanCover grille also offers a seamless design that blends into the ceiling for a modern appearance. This series is ENERGY STAR® certified reducing energy consumption by over 50% and meeting building code requirements. All the desired features of a premium bathroom exhaust fan at an affordable price for cost-conscious, builders, contractors and DIYers. This HVI certified product has efficient performance to remove moisture, odors and pollutants to provide Better Quality of Air for Better Quality of Life.


Features:

  • Fast, Easy Install: No cut room side installation makes it possible to retrofit to spaces with no attic access, without having to cut drywall - saving time and reducing complexity.
  • SlideClip Grille: Patent pending technology for a springless attachment that allows for fast installation of the grille/cover and easy cleaning.
  • Seamless Design: Simple design with the modern CleanCover grille provides a floating appearance that blends into the ceiling
  • ENERGY STAR® Certified: Reduces energy consumption by over 50% compared to standard bath fans.
  • Quiet Operation:  Sound as quiet as a whisper (0.9 sones) with efficient ventilation for rooms up to 45 sq. ft.
  • EZDuct Connector: Patented technology provides superior airflow and creates an airtight seal from inside the housing.
  • Housing fits the most common fan size opening, 7.5" x 7.25"
  • Innovative technology at an affordable price for cost-conscious, builders, contractors and DIYers.

Specs

–
Air Flow Capacity (CFM):

60

Housing Material:

Galvanized Steel

Voltage:

120v

Grille Material:

Polymeric

Warranty:

3 Year

Duct Size:

4"

Grille Finish:

White

Product Type:

Ventilation Fan

Sone:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


16 Replacement Parts

Screw - Silver - #8-18 x 3/8"
SKU: S99150478
Broan
Grill Spring
SKU: S99140144
Broan
Blower Wheel, S99020292
SKU: S99020292
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quiet bathroom fan

This fan is so quiet compared to the other ones that sound like they are going to take off like a plane. This one is definitely one of the better ones we've installed.
Toolfiend
South Central PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy