Apply to be a TradeMaster!
Main product image of 0.9 Sones Roomside Series Ventilation Fan Only, Energy Star, Pack of 6 (60 CFM)
Magnifying glass
Hover image to zoom

0.9 Sones Roomside Series Ventilation Fan Only, Energy Star, Pack of 6 (60 CFM)

Brand:
Broan
SKU:
BE6F
Rating:
(0)
Q&A:
(0)
0.9 Sones Roomside Series Ventilation Fan Only, Energy Star, Pack of 6 (60 CFM)
Magnifying glass
Hover image to zoom
$253.44 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
60 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.9 Sones
Product Highlight: Voltage
120v

Description

–
The Broan-NuTone BE6 Roomside Series ENERGY STAR exhaust bath fan offers fast, easy installation without attic access and no drywall cutting necessary. The design features patent pending technology with SlideClip grille/cover making cleaning easy with a springless attachment. The CleanCover grille also offers a seamless design that blends into the ceiling for a modern appearance. This series is ENERGY STAR certified reducing energy consumption by over 50% and meeting building code requirements. All the desired features of a premium bathroom exhaust fan at an affordable price for cost-conscious, builders, contractors and DIYers. This HVI certified product has efficient performance to remove moisture, odors and pollutants to provide Better Quality of Air for Better Quality of Life.

Specs

–
Voltage:

120v

Sone:

0.9

Air Flow Capacity (CFM):

60

Duct Size:

4"

Product Type:

Ventilation Fan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy