Apply to be a TradeMaster!
Main product image of 1.5 Sones Roomside Series Ventilation Fan Only, Energy Star (80 CFM)
Magnifying glass
Hover image to zoom

1.5 Sones Roomside Series Ventilation Fan Only, Energy Star (80 CFM)

Brand:
Broan
SKU:
BEL7A
Rating:
(0)
Q&A:
(0)
1.5 Sones Roomside Series Ventilation Fan Only, Energy Star (80 CFM)
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Sone
1.5 Sones
Product Highlight: Voltage
120v

Description

–
The Broan-NuTone BEL7A Roomside Series ENERGY STAR Bluetooth Speaker bathroom exhaust fan, with LED light, offers versatile easy installation without attic access and no drywall cutting necessary. This bathroom exhaust fan is the perfect retrofit solution saving time and reducing complexity. The Bluetooth-enabled fan, with integrated LED light, is equipped with a high-fidelity Sensonic speaker. While wireless speakers clutter counter space, this fixture fills the room with rich sound from overhead. Relax in your own space and enjoy music and news from a smart device thanks to the fixture's Bluetooth functionality.  The exhaust fan design features patent pending technology with SlideClip grille/cover, making cleaning easy with a springless attachment. The CleanCover grille also offers a seamless design that blends into the ceiling for a modern appearance. This series is ENERGY STAR certified reducing energy consumption by over 50% compared to standard bath fans. Engineered for ENERGY STAR 4.1 this exhaust fan meets building code requirements and reduces call-backs. All the desired features of a premium bathroom exhaust fan at an affordable price for cost-conscious builders, contractors and DIYers. This HVI certified product has efficient performance to remove moisture, odors and pollutants to provide Better Quality of Air for Better Quality of Life.

Specs

–
Product Type:

Ventilation Fan

Voltage:

120v

Air Flow Capacity (CFM):

80

Sone:

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy