Apply to be a TradeMaster!
Main product image of 1.5 Sones Roomside Series Ventilation Fan & Light, Energy Star (80 CFM)
Magnifying glass
Hover image to zoom

1.5 Sones Roomside Series Ventilation Fan & Light, Energy Star (80 CFM)

Brand:
Broan
SKU:
BEL8
Rating:
(2)
Q&A:
(0)
1.5 Sones Roomside Series Ventilation Fan & Light, Energy Star (80 CFM)
Magnifying glass
Hover image to zoom
$107.96 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones
Product Highlight: Housing Dimension
7-1/2" x 7-1/4" x 5-3/4"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Wattage
20.9 Watts

Description

–
The Broan-NuTone BEL8 Roomside Series ENERGY STAR bathroom exhaust fan, with LED light, offers versatile easy installation without attic access and no drywall cutting necessary. This bathroom exhaust fan is the perfect retrofit solution saving time and reducing complexity. The design features patent pending technology with SlideClip grille/cover, making cleaning easy with a springless attachment. The CleanCover grille also offers a seamless design that blends into the ceiling for a modern appearance. This series is ENERGY STAR certified reducing energy consumption by over 50% compared to standard bath fans. Engineered for ENERGY STAR 4.1 this exhaust fan meets building code requirements and reduces call-backs. All the desired features of a premium bathroom exhaust fan at an affordable price for cost-conscious builders, contractors and DIYers. This HVI certified product has efficient performance to remove moisture, odors and pollutants to provide Better Quality of Air for Better Quality of Life.

Features:
  • Versatile Easy Installation: Room side installation makes it possible to retrofit with no attic access and without having to cut drywall - saving time and reducing complexity.
  • SlideClip Grille: Patent pending technology for a springless attachment that allows for fast installation of the grille/cover and easy cleaning.
  • Seamless Design for Easy Cleaning: Modern CleanCover grille blends into the ceiling and allows for quick, easy cleaning.
  • ENERGY STAR 4.1: Reduces energy consumption by over 50% compared to standard bath fans.
  • Code Compliant: Engineered for Energy Star 4.1 meets building codes and reduces call-backs.
  • Quiet Operation: Sound as quiet as a whisper (1.5 sones) with efficient ventilation for rooms up to 75 sq. ft.
  • Durable LED Light: Long-lasting, integrated LED light is rated for 50,000 hours of life at a 3500K color temperature. Light is dimmable with the compatible wall control (sold separately).
  • EZDuct Connector: Patented technology provides superior airflow and creates an airtight seal from inside the housing.
  • Housing fits the most common fan size opening, 7.5" x 7.25"

Specs

–
Air Circulation CFM (H/L):

80/66

Sone:

1.5

Coverage (Sq Ft.):

75

Housing Dimension:

7-1/2" x 7-1/4" x 5-3/4"

Duct Size:

4"

Wattage:

20.9

Mount:

Ceiling

Amperage:

0.6

Warranty:

3 Year

Voltage:

120v

Air Flow Capacity (CFM):

80

Application:

Bathroom

Energy Star Rated:

Yes

Air Circulation CFM (High):

80

Features:

LED Light

Weight (lbs):

7.4 lbs

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Decent Quality and Quiet

Installed easily into an old Nutone fart fan hole with rough in box covering almost all the existing cut. Light is bright and good normal color temp (warm white) not the disgusting cold high temps used on outdoor flood lights and cars. Fan assembles easily except for the very tiny black screws. Maybe put a few extras in the parts bag just in case. Use a piece of furring on top of the sheet rock to hold the box up on the opposite side if no joist is near. Fan is quiet and moves decent air on a less than 20 foot run of insulated flex. Will see how the slide on light grille holds up.
CSAC&H Troy
Cohoes NY
7 months ago
Was this review helpful to you?

Bright Light, Quiet Operation, Simple Install

This exhaust fan was simple to install. The operation is very quiet. The light is bright. The only thing I don't care for is that it is made in China...I do recommend these for an affordable retrofit install or new.
firwoodchad
Goldendale, WA
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy