Apply to be a TradeMaster!
Main product image of 1.5 Sones Roomside Series Humidity Sensing Bathroom Ventilation Fan & Light, Energy Star (80 CFM)
Magnifying glass
Hover image to zoom

1.5 Sones Roomside Series Humidity Sensing Bathroom Ventilation Fan & Light, Energy Star (80 CFM)

Brand:
Broan
SKU:
BELS8
Rating:
(0)
Q&A:
(0)
1.5 Sones Roomside Series Humidity Sensing Bathroom Ventilation Fan & Light, Energy Star (80 CFM)
Magnifying glass
Hover image to zoom
$160.76 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones

Description

–

The Broan-NuTone BELS8 Roomside humidity sensing bathroom exhaust fan offers versatile easy installation without attic access and no drywall cutting necessary. This bathroom exhaust fan is the perfect retrofit solution saving time and reducing complexity. Built-in humidity sensing automatically turns the fan on and off when humidity in the room reaches the user-adjustable set-point, removing moisture to reduce the risk of mold and bacteria. The design features patent pending technology with SlideClip grille/cover, making cleaning easy with a springless attachment. The CleanCover grille also offers a seamless design that blends into the ceiling for a modern appearance. This series is ENERGY STAR certified reducing energy consumption by over 50% compared to standard bath fans. Engineered for ENERGY STAR 4.1 this exhaust fan meets building code requirements and reduces call-backs. All the desired features of a premium bathroom exhaust fan at an affordable price for cost-conscious builders, contractors and DIYers. This HVI certified product has efficient performance to remove moisture, odors and pollutants to provide Better Quality of Air for Better Quality of Life.


Product Features:

  • Versatile Easy Installation: Room side installation makes it possible to retrofit with no attic access and without having to cut drywall - saving time and reducing complexity.
  • Built-in Humidity Sensing: Automatically turns the fan on and off when humidity in the room reaches the user-adjustable set-point. Reducing the risk of mold and bacteria growth. 
  • SlideClip Grille: Patent pending technology for a springless attachment that allows for fast installation of the grille/cover and easy cleaning.
  • Seamless Design for Easy Cleaning: Modern CleanCover grille blends into the ceiling and allows for quick, easy cleaning. 
  • ENERGY STAR 4.1: Reduces energy consumption by over 50% compared to standard bath fans.
  • Code Compliant: Engineered for Energy Star 4.1 meets building codes and reduces call-backs. 
  • Quiet Operation:  Sound as quiet as a soft conversation (1.5 sones) with efficient ventilation for rooms up to 75 sq. ft.
  • EZDuct Connector: Patented technology provides superior airflow and creates an airtight seal from inside the housing.
  • Housing fits the most common fan size opening, 7.5" x 7.25"

Specs

–
Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

80

Duct Size:

4"

Sone:

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy