Apply to be a TradeMaster!
Main product image of Roomside Series Exhaust Fan Radiation Damper
Magnifying glass
Hover image to zoom
Roomside Series Exhaust Fan Radiation Damper
Magnifying glass
Hover image to zoom
BERD has been discontinued
Discontinued May 13, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Housing Dimension
8" x 10" x 8-3/4"
Product Highlight: Duct Size
4"

Description

–

Broan-NuTone Roomside Series Radiation Damper prevents the rapid spread of fire to other areas of a home during a fire. Many codes require that exhaust fans installed in multi-family homes, with fire-rated ceilings, must be protected by radiation dampers. When the air temperature passing through the damper exceeds 165F, the fusible link melts, triggering the thermal fabric to automatically close across the damper. Airflow is interrupted by a flame and heat barrier, preventing the rapid spread of fire to other areas of the home.


Features:

  • For use in 1, 2 and 3 hour rated floor-ceiling and roof-ceiling constructions
  • Galvanized steel frame
  • High temperature, non-asbestos, reinforced fiber thermal fabric
  • Stainless steel closure springs
  • Slide-on sleeve for easy installation.
  • Compatible with the following Broan-NuTone Roomside Series ENERGY STAR fan and fan/light models: BE6, BE8, BENL5*, BENL8*, BEL8*, BEH, BE6F, BE8F, BELH*, BEL6F* *Light cable extension required on these models.

Specs

–
Housing Dimension:

8" x 10" x 8-3/4"

Housing Material:

Galvanized Steel

Product Type:

Housing Pack

Duct Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm