Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Appliance Parts
Range Hoods
Broan Under Cabinet Range Hoods
Range Hood Accessories
Replacement Filters
Replacement Charcoal Filter for 43000 Series Range Hoods (Pack of 3)
Brand:
Broan
SKU:
BP58
Rating:
(2)
Q&A:
(0)
Hover image to zoom
BP58 has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.
MANUALS (1)
Overview of Primary Product
Overview of Primary Product
Product Highlights
–
43000 Series Range Hoods
Specs
–
Used With:
43000 Series Range Hoods
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4.5
out of 2 reviews
100%
would recommend this product
4.5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Good Product
Not much to say about a filter except that it fit, was what I expected & at a Good price.
Barnacle Bill
FL
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Can not wash, must replace
Exhaust fan is like new with clean filter. Maybe can buy at the store, but hey.
James
Hinesville,GA
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video