Apply to be a TradeMaster!
Main product image of Model 508 10" Direct Discharge Ventilation Fan (270 CFM)
Magnifying glass
Hover image to zoom
Model 508 10" Direct Discharge Ventilation Fan (270 CFM)
Magnifying glass
Hover image to zoom
BR508 has been discontinued
Discontinued April 17, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
270 CFM
Product Highlight: Duct Size
10"
Product Highlight: Sone
6 Sones
Product Highlight: Grille Dimension
13-1/2" Sq.
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
Eliminate humidity from laundry rooms, tobacco smoke from rec rooms and workshops, or cooking fumes from kitchens with Broan's high-efficiency utility ventilators.

Features:
  • 270 CFM 6.0 Sones.
  • Specially designed polymeric fan blade.
  • Housing adjusts to fit walls from 4-1/2? to 9-1/2? thick.
  • Permanently lubricated motor with "twist-lock" installation.
  • Built-in damper minimizes backdrafts.
  • 13-1/2" square plastic grille

Specs

–
Duct Size:

10"

Air Flow Capacity (CFM):

270

Sone:

6

Voltage:

120v

Amperage:

1.7

RPM:

1625

Grille Dimension:

13-1/2" Sq.

Type:

Direct Discharge

Grille Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


24 Replacement Parts

Grille with Knob
SKU: 97011851
Broan
120V 1.6A Motor
SKU: S99080596
Broan
Damper Bushing
SKU: S99100379
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM