Apply to be a TradeMaster!
Main product image of Model 511 8" Room-to-Room Ventilation Fan (180 CFM)
Magnifying glass
Hover image to zoom

Model 511 8" Room-to-Room Ventilation Fan (180 CFM)

Brand:
Broan
SKU:
BR511
Rating:
(0)
Q&A:
(1)
Model 511 8" Room-to-Room Ventilation Fan (180 CFM)
Magnifying glass
Hover image to zoom
BR511 has been discontinued
Discontinued January 18, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
180 CFM
Product Highlight: Sone
4.5 Sones
Product Highlight: Housing Dimension
11-1/2" Sq.
Product Highlight: Grille Dimension
13-1/2" Sq.
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
8"

Description

Broan's Room-to-Room Ventilation fans provide airflow of heated or cooled air from one room to another and adjust to fit walls from 3" to 5-1/2" thick. Model's 510 and 511 have built-in switches for variable speed sound level selection.

Features:
  • 180 CFM 4.5 Sones.
  • Built-in variable speed control.
  • Housing adjusts to fit walls from 3" to 5-1/2" thick.
  • Easy interior wall installation.
  • Permanently lubricated motor.
  • High-strength, reinforced polymeric fan blade.
  • Two attractive white polymeric grilles can be painted to match decor.

Specs

Size:

8"

Air Flow Capacity (CFM):

180

Sone:

4.5

Amperage:

0.9

Voltage:

120v

RPM:

1575

Housing Dimension:

11-1/2" Sq.

Grille Dimension:

13-1/2" Sq.

Grille Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


17 Replacement Parts

Grille with Knob
SKU: 97011851
Broan
Fan Speed Switch
SKU: S99030132
Broan
Motor, S99080175
SKU: S99080175
Broan
Lock Nut - 1/8"-27
SKU: S99260419
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: DOES THE RILL FOR THE OTHER SIDE LOOK THE SAME? IS IT INCLUDED ?

Asked by JOHN 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, both grills are the same and included.

Was this review helpful to you?