Apply to be a TradeMaster!
Main product image of Replacement Motor/Wheel for 696N, C350BNR
Magnifying glass
Hover image to zoom

Replacement Motor/Wheel for 696N, C350BNR

Brand:
Broan
SKU:
C350BNR
Rating:
(1)
Q&A:
(0)
Replacement Motor/Wheel for 696N, C350BNR
Magnifying glass
Hover image to zoom
$34.36 each
In Stock
In Stock
Get 49 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
50 CFM

Description

–

Replace the motor of a worn out fan with the Broan-NuTone Genuine C350BNR replacement motor assembly. This is only compatible with the old NuTone model 696N with a housing size of 8" X 7.25" (manufactured prior to the year 1999). It does NOT work with the 696N-R01, 696N-R02 and 696N-R03 fans with 7.25" x 7.5" housings. This replacement motor assembly takes 10 minutes or less to install; easily snaps into your existing housing, does not require any wiring.

Specs

–
Air Flow Capacity (CFM):

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Only needed once

Perfect match for an OLD unit.
moose
elyria, oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy