Apply to be a TradeMaster!
Main product image of 36" Pro-Style Wall-Mount Canopy Range Hood (Stainless Steel)
Magnifying glass
Hover image to zoom

36" Pro-Style Wall-Mount Canopy Range Hood (Stainless Steel)

Brand:
Broan
SKU:
E60E36SS
Rating:
(0)
Q&A:
(0)
36" Pro-Style Wall-Mount Canopy Range Hood (Stainless Steel)
Magnifying glass
Hover image to zoom
E60E36SS has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Width (Inches)
36" Width
Product Highlight: Size
30"
Product Highlight: Finish
Stainless Steel
Product Highlight: Duct Size
10"
Product Highlight: Air Flow Capacity (CFM)
600 CFM

Description

–
18" wall-mount design, Brushed stainless steel finish
Note: This item is a shell and the blower must be purchased separately
  • Broan Provides a variety of Internal and External Blower Options
  • Non-duct kit option available: ANKE60362SS
  • Bright halogen lighting; Two 50-watt bulbs (purchase bulbs separately)
  • Pro-style, dishwasher-safe baffle filters with removable grease drip rail
  • Variable speed control remembers last setting blue power-on indicator light: Heat Sentry detects excessive heat and adjusts blower speed automatically.
  • Designed to work with Broan automatic make-up air dampers: MD6T and MD8T
  • Optional pro-style Backsplash and decorative 12" Soffit Flue
  • Designed to duct out of the hood shell in either horizontal or vertical direction with any blower configuration
  • Specs

    –
    Width (Inches):

    36"

    Blower:

    External

    Size:

    30"

    Finish:

    Stainless Steel

    Speeds:

    Variable

    Heat Sentry:

    Yes

    Lighting:

    2 Levels

    Filter Type:

    Baffle Filters

    Duct Size:

    10"

    Air Flow Capacity (CFM):

    600

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm