Apply to be a TradeMaster!
Main product image of 6" Automatic Make-Up Air Damper (Direct Wired)
Magnifying glass
Hover image to zoom
6" Automatic Make-Up Air Damper (Direct Wired)
Magnifying glass
Hover image to zoom
MD6T has been discontinued
Discontinued August 5, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
6" Automatic Make-Up Air Damper w/ Pressure Sensor Kit
Brand:
Broan
SKU:MD6TU
(10)
Order by 6PM, receive 67 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Shape
Round
Product Highlight: Used With
E60000 Series Range Hoods, E64000 Series Range Hoods, QP3 Series Range Hoods, EW56 Series Range Hoods, EW58 Series Range Hoods, EI59 Series Range Hoods

Description

–
Efficient and Economical Make-Up Air Solution Saves Energy and Money Easy to install
  • Optimizes tightly built, energy efficient homes.
  • Make-Up Air Only When Needed. Synchronized to only open during Fan or Range Hood operation.
  • Avoids Wasted Energy Associated With Barometric Solutions. Does not let unwanted air into the home during heating or cooling calls.
  • Improves ventilation efficacy by providing fresh air from a known location to replace exhausted air.
  • Dampers can be "ganged" for high-volume applications.

  • For use with Broan Range Hoods:


  • Broan Elite E60000
  • Broan Elite E64000
  • QP3
  • EW56
  • EW58
  • EI59
  • Specs

    –
    Product Type:

    Damper

    Size:

    6"

    Shape:

    Round

    Used With:

    E60000 Series Range Hoods

    E64000 Series Range Hoods

    QP3 Series Range Hoods

    EW56 Series Range Hoods

    EW58 Series Range Hoods

    EI59 Series Range Hoods

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4.86 out of 7 reviews
    100% would recommend this product
    4.86
    out of 7 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    86%
    4 star
    14%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    Just what the doctor ordered

    I ordered the one without the pressure switch and called customer service to return the item. The rep was kind enough to offer to send the switch without the return and repurchase. Thanks, SupplyHpuse.com for great service
    Bill
    Marshall, NC
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy this product many more times

    works like it's supposed to...
    a n
    Toms River NJ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again. Well made, easy to install.

    Make-up air damper for 36" Cafe 6 burner 18,000 btu each gas range install in to home addition. This unit will work universal with all kitchen hoods as it has a pressure sensor switch you mount inside the exit vent of the hood and hard wire it to a source. Based on cost and quality Brian makes a very nice unit.
    Homeowner/prime
    Groton, CT
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked well

    just what I needed. Includes the air pressure switch and transformer which helped make the installation go smoothly.
    McNamara
    New York
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Arrived fast and works great!

    I needed this item fast at a good price and that's what I got. It arrived within a couple days and was exactly what I needed. Thanks
    Matt
    Denver, CO
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent universal kit.

    Perfect for any range hood.
    Tom
    Nj
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked Great

    The makeup air damper came very quickly from supplyhouse.com and worked as expected.
    John V
    Sterling VA
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: The picture does not show the transformer, but the "kit" is supposed to come with it. Is it included or not?

    Asked by Steve Handyman 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Yes, the transformer is included.

    Was this review helpful to you?