Apply to be a TradeMaster!
Main product image of 36" Stainless Steel Elite Series Under Cabinet Range Hood (600 CFM)
Magnifying glass
Hover image to zoom

36" Stainless Steel Elite Series Under Cabinet Range Hood (600 CFM)

Brand:
Broan
SKU:
E6436SS
Rating:
(0)
Q&A:
(0)
36" Stainless Steel Elite Series Under Cabinet Range Hood (600 CFM)
Magnifying glass
Hover image to zoom
E6436SS has been discontinued
Discontinued September 16, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Width (Inches)
36" Width
Product Highlight: Finish
Stainless Steel
Product Highlight: Air Flow Capacity (CFM)
600 CFM
Product Highlight: Height (Inches)
10" Height
Product Highlight: Depth (Inches)
22" Depth
Product Highlight: Duct Size
3-1/4" x 10"

Description

–
  • 10" under-cabinet design
  • Brushed stainless steel finish
  • Non-duct kit option available: ANKE60302SS
  • Bright halogen lighting; Two 50-watt bulbs (purchase bulbs separately)
  • Pro-style, dishwasher-safe baffle filters with removable grease drip rail
  • Variable speed control remembers last setting blue power-on indicator light: Heat Sentry detects excessive heat and adjusts blower speed automatically.
  • Designed to work with Broan automatic make-up air dampers: MD6T and MD8T Make-Up Air Damper Application Guide
  • Designed to duct out of the hood shell in either horizontal or vertical direction with internal blowers. External blowers duct vertically

Specs

–
Width (Inches):

36"

Finish:

Stainless Steel

Air Flow Capacity (CFM):

600

Blower:

Internal

Lighting:

Dual Halogen 50W

HVI:

Yes

Height (Inches):

10"

Depth (Inches):

22"

Duct Size:

3-1/4" x 10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm