Apply to be a TradeMaster!
Main product image of 48" Stainless Steel Elite Series Under Cabinet Range Hood (600 CFM)
Magnifying glass
Hover image to zoom

48" Stainless Steel Elite Series Under Cabinet Range Hood (600 CFM)

Brand:
Broan
SKU:
E6448SS
Rating:
(0)
Q&A:
(0)
48" Stainless Steel Elite Series Under Cabinet Range Hood (600 CFM)
Magnifying glass
Hover image to zoom
$1,234.80 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 49.95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
48" Width
Product Highlight: Finish
Stainless Steel
Product Highlight: Air Flow Capacity (CFM)
600 CFM
Product Highlight: Height (Inches)
10" Height
Product Highlight: Depth (Inches)
22" Depth
Product Highlight: Duct Size
3-1/4" x 10"

Description

–
  • 10" under-cabinet design
  • Brushed stainless steel finish
  • Non-duct kit option available: ANKE60302SS
  • Bright halogen lighting; Two 50-watt bulbs (purchase bulbs separately)
  • Pro-style, dishwasher-safe baffle filters with removable grease drip rail
  • Variable speed control remembers last setting blue power-on indicator light: Heat Sentry detects excessive heat and adjusts blower speed automatically.
  • Designed to work with Broan automatic make-up air dampers: MD6T and MD8T Make-Up Air Damper Application Guide
  • Designed to duct out of the hood shell in either horizontal or vertical direction with internal blowers. External blowers duct vertically
  • Specs

    –
    Width (Inches):

    48"

    Finish:

    Stainless Steel

    Air Flow Capacity (CFM):

    600

    Blower:

    Internal

    Lighting:

    Dual Halogen 50W

    HVI:

    Yes

    Height (Inches):

    10"

    Depth (Inches):

    22"

    Duct Size:

    3-1/4" x 10"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy