Apply to be a TradeMaster!
Main product image of 48" Stainless Steel Elite Series Under Cabinet Range Hood w/ External Blower
Magnifying glass
Hover image to zoom

48" Stainless Steel Elite Series Under Cabinet Range Hood w/ External Blower

Brand:
Broan
SKU:
E64E48SS
Rating:
(0)
Q&A:
(0)
48" Stainless Steel Elite Series Under Cabinet Range Hood w/ External Blower
Magnifying glass
Hover image to zoom
E64E48SS has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Width (Inches)
48" Width
Product Highlight: Finish
Stainless Steel
Product Highlight: Air Flow Capacity (CFM)
600 CFM
Product Highlight: Height (Inches)
10" Height
Product Highlight: Depth (Inches)
22" Depth
Product Highlight: Duct Size
3-1/4" x 10"

Description

–
Note: Blower must be purchased separately
  • 10" under-cabinet design
  • Brushed stainless steel finish
  • Non-duct kit option available: ANKE60302SS
  • Bright halogen lighting; Two 50-watt bulbs (purchase bulbs separately)
  • Pro-style, dishwasher-safe baffle filters with removable grease drip rail
  • Variable speed control remembers last setting blue power-on indicator light: Heat Sentry detects excessive heat and adjusts blower speed automatically.
  • Designed to work with Broan automatic make-up air dampers: MD6T and MD8T Make-Up Air Damper Application Guide
  • Designed to duct out of the hood shell in either horizontal or vertical direction with internal blowers. External blowers duct vertically
  • Specs

    –
    Width (Inches):

    48"

    Finish:

    Stainless Steel

    Air Flow Capacity (CFM):

    600

    Blower:

    External

    Lighting:

    Dual Halogen 50W

    HVI:

    Yes

    Height (Inches):

    10"

    Depth (Inches):

    22"

    Duct Size:

    3-1/4" x 10"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm