Apply to be a TradeMaster!
Main product image of SurfaceShield Upgrade Grille/Cover w/ LED & Antibacterial Violet Light
Magnifying glass
Hover image to zoom

SurfaceShield Upgrade Grille/Cover w/ LED & Antibacterial Violet Light

Brand:
Broan
SKU:
FG1000VV
Rating:
(1)
Q&A:
(0)
SurfaceShield Upgrade Grille/Cover w/ LED & Antibacterial Violet Light
Magnifying glass
Hover image to zoom
FG1000VV has been discontinued
Discontinued April 25, 2026
This product was discontinued by the manufacturer.

Description

–
**Note:** Image may not be exact representation of item. This item is ONLY Grille/Cover. Other parts in image not included.

The Broan SurfaceShield™ upgrade grille prevents mold, bacteria, and fungi growth on surfaces in your bathroom or other humidity prone environment. SurfaceShield™ technology combined with Broan’s powerful ventilation offers effective protection against bacteria, mold and fungi growth in your home. There are two lighting modes in the SurfaceShield™ LED light, an everyday white light perfect for task lighting and the SurfaceShield™ continuous antimicrobial mode. Also included is our NEW CleanCover™ grille, which stays cleaner longer with less louvers for dust and dirt to get trapped in. This upgrade grille is compatable with any legacy Broan or NuTone lighted InVent, Flex, or Roomside Series fan (model numbers starting with "A")

NOTE: Due to certain State regulations this product is not available in Colorado, Indiana, Hawaii, New Mexico, Oklahoma, and Wyoming.

Features
  • SurfaceShield™ LED Light powered by Vital Vio® Prevents Bacteria, Mold, and Fungi Growth Within Your Room
  • SurfaceShield™ technology combined with Broan’s powerful ventilation offers effective protection against bacteria, mold and fungi growth in your room
  • Brighter white finish designed to coordinate with the most popular white ceiling paint colors
  • Quickly and easily installs in under 5 minutes
  • No cutting of ceiling material required. Grille hides existing drywall cuts
  • No additional wiring needed with a quick connect pass-thru plug. Simply plug the new grille into the fan receptacle and the motor into the grille’s pass-thru plug
  • Compatible with existing ventilation fan housing dimensions of 9 1/4” x 10”
  • Works with any legacy Broan or NuTone InVent, Flex, or Roomside Series lighted exhaust fan with model number starting with an "A"

Specs

–
Product Type:

Grille

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I bought 1 for each bathroom

Very efficient
ghostxx
Charlotte
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?