Apply to be a TradeMaster!
Main product image of Quick Install Bathroom Exhaust Fan Upgrade Cover (Single Unit)
Magnifying glass
Hover image to zoom

Quick Install Bathroom Exhaust Fan Upgrade Cover (Single Unit)

Brand:
Broan
SKU:
FG600RGBS
Rating:
(0)
Q&A:
(0)
Quick Install Bathroom Exhaust Fan Upgrade Cover (Single Unit)
Magnifying glass
Hover image to zoom
$92.09 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.15 Amps
Product Highlight: Color
Bright White

Description

–

Broan-NuTone’s upgrade cover with CHROMACOMFORT™ color changing light provides unlimited colors and patterns to create your own personal ambience. With the Apple or Android App you're able to control light settings and brightness, set timers, and create scenes with your favorite colors. This cover is designed with fewer vent slots, allowing it to stay clean longer. It has a crisp, bright white finish to match today’s popular white ceiling paint. Installation can be completed in 5 minutes or less thanks to a quick-connect plug. No wiring. No ceiling patching or cutting is required. This is the perfect project for DIY'ers who want to improve the look of their bathroom.


Features:

  • Fast and easy DIY upgrade, install in 5 min or less
  • CHROMACOMFORT™ color changing, dimmable LED light™ multi-colored, dimmable LED light
  • App-controlled, fully customizable color changing LED light with unlimited color themes
  • Quick connect plug makes install easy, no tools and no wiring required
  • No ceiling cutting or patching required, hides existing ceiling cuts
  • Cover is designed with fewer ventilation slots to stay clean longer
  • The wall switch must be turned on, in order to control the color changing LED light
  • Compatible with existing Broan or NuTone ventilation fan housing dimensions of 7½” x 7¼”, 8¼” x 8” and 8" x 7¼”
  • Includes two sets of springs for use with multiple Broan or NuTone ventilation fan models
  • Cover Dimensions: 10-1/4" x 9-3/4" x 2-3/8"
  • Bright white finish matches most white ceiling paints
  • LED light with 750 Lumens, 3000K Color Temperature and a rated life of 25,000 hours


Specs

–
Voltage:

120v

Color Temperature:

3000K

Lumens:

750

Amperage:

0.15

Color:

Bright White

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy