Apply to be a TradeMaster!
Main product image of Fresh In Series Aluminum Supply Fan (180 CFM) - Hardwired
Magnifying glass
Hover image to zoom

Fresh In Series Aluminum Supply Fan (180 CFM) - Hardwired

Brand:
Broan
SKU:
FIN-180B-HW
Rating:
(2)
Q&A:
(0)
Fresh In Series Aluminum Supply Fan (180 CFM) - Hardwired
Magnifying glass
Hover image to zoom
$239.45 each
In Stock
In Stock
Get 35 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
180 CFM
Product Highlight: Mount
Ceiling, Wall

Description

–
Fresh In Series Aluminum Supply Fan (180 CFM) - Hardwired

Product Features
  • High efficiency ECM motor
  • Constant airflow blower designed to maintain the selected airflow in standard installations
  • Silent ventilation with balanced metallic dual inlet blower wheel
  • Spring loaded damper
  • Blower efficiency as high as 12.4 CFM/W
  • Protection grill for blower
  • Adjustable speed from 30 to 180 CFM in 10 CFM increments
  • Offers the greatest reduction of HERS score compared to CIF solutions or PSC motors
  • High density EPS Insulation
  • Metal housing
  • Filtration
  • Robust design
  • Five installation possibilities: ceiling hung, flush to ceiling, attic mounted, ceiling mounted and wall mounted
  • Paintable door and frame
  • Compact and designed to fit between 12-in. cc joists
  • 6-in. diameter ports with integrated test ports and bumps to maintain tie-trap in place
  • Easy maintenance : can be done within 5 minutes through the access door
  • Washable aluminum filter with optional MERV 8 (mold spore and fine dust capture) and MERV 13 (mold spore, fine dust, bacteria and smoke capture) filters
  • Paintable decorative finishing ring for discreet installation
  • The BROAN™ Fresh In Basic is protected by a 5-year warranty on parts only.
  • When properly installed and set, this unit is:
    • HVI certified
    • ASHRAE 62.2 2010, 2016, IRC/IMC compliant
    • ETL Listed. Conforms to UL 507
    • Exceeds the ENERGY STAR requirements for Inline Fans
  • Specs

    –
    Product Type:

    Fan

    Mount:

    Ceiling

    Wall

    Motor:

    ECM

    Air Flow Capacity (CFM):

    180

    Fan Type:

    MERV 13

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    I have bought this product numerous times

    The price is reasonable and the product is always readily available, and with free shipping always a big plus.
    RAD
    Michigan
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Crawl space ventilation

    I used this fan in my fully conditioned crawl space in Colorado and it meets the requirements and works great. Adjustable CFM, low noise when running. Recommend!
    Salida Sam
    Colorado
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy