Apply to be a TradeMaster!
Main product image of Broan Fresh In Motorized Supply Damper
Magnifying glass
Hover image to zoom

Broan Fresh In Motorized Supply Damper

Brand:
Broan
SKU:
FIN-6MD
Rating:
(0)
Q&A:
(1)
Broan Fresh In Motorized Supply Damper
Magnifying glass
Hover image to zoom
$201.00 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Shape
Round

Description

–
The Broan® Fresh In™ FIN-6MD is a smart, motorized supply damper that controls the fresh air entering the home's air handling unit. By continually monitoring the last 48 hours of outdoor temperature and humidity levels, the unit is able to estimate the best time of day to allow fresh air into the home. It’s the smart way to ensure ventilation, balanced with homeowner comfort. The FIN-6MD can be easily installed in the conventional inline configuration or be mounted directly to the AHU to save space and reduce installation time.

Product Features
  • Learns from the home's air handling unit operation patterns and the outdoor conditions to provide optimal fresh air to the home
  • Two ASHRAE 62.2 code compliant and five selectable comfort modes to best suit the climate zone
  • Integrated temperature and humidity sensor provide consistent and accurate performance
  • The direct to duct mounting option saves space and reduces installation time
  • Fully integrated solution does not require additional sensors or transformer to be installed
  • 6" round duct connections with integrated vapor barrier rings and a molded foam air flow duct protect against air leakage and condensation

Specs

–
Product Type:

Damper

Size:

6"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: So how exactly does this unit open and close? Based on what inputs? Does it connect to hvac controls? Does it require hvac controls?

Asked by Don Compton 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Don, thanks for writing in. This unit has an integrated temperature and humidity sensor that will allow the unit to stop ventilation when temperature or dew point is outside of the preset limits.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy