Shop Resideo Sale
Main product image of HD50 Heavy Duty Ventilation Fan, 4" Round Duct (50 CFM)
Magnifying glass
Hover image to zoom
HD50 Heavy Duty Ventilation Fan, 4" Round Duct (50 CFM)
Magnifying glass
Hover image to zoom
HD50 has been discontinued
Discontinued April 16, 2016
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
50 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones
Product Highlight: Housing Dimension
8" x 8-1/4" x 5-3/4"
Product Highlight: Grille Dimension
10-1/4"
Product Highlight: Warranty
1 Year Warranty

Description

–
The Broan Heavy Duty fans are designed for continuous operation - perfect for tough, light-commercial applications. Motors have heavy duty, long-life bearings, tamper proof construction and are totally enclosed for added protection against dirt and dust. Centrifugal blower wheels on all models provide quiet, efficient ventilation. Convenient mounting ears speed installation. Fan-only units have sturdy low profile, white enameled 10-1/4" square steel grille. Damper/duct connection fits 4" round duct. UL Listed for use over bathtubs or showers when connected to GFCI-protected branch circuit.

Features:
  • 50 CFM, 1.5 Sones
  • 4" Round Ducting
  • Energy Star qualified
  • Totally enclosed motor designed for continuous operation
  • UL listed for use over bathtubs or showers when connected to GFCI-protected branch circuit.
  • Rugged metal fan grille for added durability
  • Grille torsion spring-mounted for easy installation
  • Pre-wired outlet box for plug-in motor plate
  • AMCA licensed for both air and sound
  • Fits in 2"x6" construction.
  • Housing Dimensions: 8" x 8-1/4" x 5-3/4"
  • Grille Size: 10-1/4"

Specs

–
Product Type:

Ventilation Fan

Duct Size:

4"

Air Flow Capacity (CFM):

50

Features:

Energy Star Qualified

Sone:

1.5

Lighting:

Not Available

Amperage:

0.4

Voltage:

120v

Wattage:

30

Nominal RPM:

1070

Housing Dimension:

8" x 8-1/4" x 5-3/4"

Grille Dimension:

10-1/4"

Grille Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price, solid unit

Great price and the unit is solid. Haven't turned it on yet, but I'm sure it will work great.
BrianDC
Washington DC
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?